The store will not work correctly when cookies are disabled.
-
LP-CC-4
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 4A, 600VAC
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 2A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 3A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC, RK5
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 20A, 600VAC, UL Class J, Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-R-2
Bussmann Fuses, KTK-R Series
Product Description
Fuse, 2A, 600V
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 60A, 600VAC, UL CLASS J, TIME
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BAF-5
Bussmann Fuses, BAF Series
Product Description
FUSE, 5A, 250VAC, F, 10X38mm
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 10A, 250VAC, FAST ACTING,
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved