The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 40A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 1A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 10A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTS-R-100
Product Description
FUSE, 100A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTS-R-110
Product Description
FUSE, 110A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 12A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTS-R-125
Product Description
FUSE, 125A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTS-R-150
Product Description
FUSE, 150A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTS-R-175
Product Description
FUSE, 175A, 600VAC, FAST ACTING
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KTS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved