The store will not work correctly when cookies are disabled.
-
LP-CC-4
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 4A, 600VAC
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 10A, 600VAC, TT, CLASS CC
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-7
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 7A, 600VAC
Specifications
Specifications
Current Rating |
7 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-3
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 3A, 600VAC
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 600VAC
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-2
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 2A, 600VAC
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LP-CC-1/2
Product Description
FUSE, 0.500A(1/2A), 600VAC, T, CC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 12A, 600VAC
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-1
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 1A, 600VAC, T, CC,
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
LP-CC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved