The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
C & H Technology
-
Item Number
C102B-24KNS-100
MFG Item Number
C102B-24KNS-100
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 100mm
Specifications
Specifications
Bolt Length |
100 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
48 mm |
Max Clamping Thickness |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-110
MFG Item Number
C102B-24KNS-110
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 110mm
Specifications
Specifications
Bolt Length |
110 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
58 mm |
Max Clamping Thickness |
70 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-120
MFG Item Number
C102B-24KNS-120
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 120mm
Specifications
Specifications
Bolt Length |
120 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
68 mm |
Max Clamping Thickness |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-130
MFG Item Number
C102B-24KNS-130
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 130mm
Specifications
Specifications
Bolt Length |
130 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
78 mm |
Max Clamping Thickness |
90 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-140
MFG Item Number
C102B-24KNS-140
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 140mm
Specifications
Specifications
Bolt Length |
140 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
88 mm |
Max Clamping Thickness |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-150
MFG Item Number
C102B-25KNS-150
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 150mm
Specifications
Specifications
Bolt Length |
150 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
98 mm |
Max Clamping Thickness |
110 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-160
MFG Item Number
C102B-24KNS-160
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 160mm
Specifications
Specifications
Bolt Length |
160 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
108 mm |
Max Clamping Thickness |
120 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C102B-24KNS-170
MFG Item Number
C102B-24KNS-170
Product Description
Clamp, 102mm C-C, 88mm Puck, 24KN, 170mm
Specifications
Specifications
Bolt Length |
170 mm |
Clamping Force (kN) |
24 |
Bolt Interaxys |
102 mm |
Min Clamping Thickness |
118 mm |
Max Clamping Thickness |
130 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C140-45KNS-100
MFG Item Number
C140-45KNS-100
Product Description
Clamp, 140mm C-C, 101mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
100 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
140 mm |
Min Clamping Thickness |
28 mm |
Max Clamping Thickness |
41 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C140-45KNS-110
MFG Item Number
C140-45KNS-110
Product Description
Clamp, 140mm C-C, 101mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
110 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
140 mm |
Min Clamping Thickness |
38 mm |
Max Clamping Thickness |
51 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved