The store will not work correctly when cookies are disabled.
-
Product Description
Varistor 320VMA 420VMD 460WTM
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
460 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
462 J |
Max Clamping Volts |
510 V |
Max Clamping Amps |
539 A |
Peak Current |
820 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
750 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
462 J |
Max Clamping Volts |
510 V |
Max Clamping Amps |
539 A |
Peak Current |
810 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z320PA40C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z320PA40C
Product Description
VARISTOR 320VMA 420VMD 160WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000011 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
462 V |
Max Varistor Peak Volts |
539 V |
Energy (Joules) |
160 J |
Power Dissipation |
1 W |
Max Clamping Volts |
800 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M102
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.00000000204 pF |
Max Applied Voltage RMS |
625 V |
Max Applied Voltage DC |
825 VDC |
Min Varistor Peak Volts |
900 V |
Max Varistor Peak Volts |
1,100 V |
Energy (Joules) |
655 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
1,650 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M112
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR, 680VAC MAX, 895VDC MAX,
Specifications
Specifications
Typical Capacitance (pf) |
0.00000000185 pF |
Max Applied Voltage RMS |
680 V |
Max Applied Voltage DC |
895 VDC |
Min Varistor Peak Volts |
990 V |
Max Varistor Peak Volts |
1,210 V |
Energy (Joules) |
725 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
1,815 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M201
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000066 pF |
Max Applied Voltage RMS |
130 V |
Max Applied Voltage DC |
170 VDC |
Min Varistor Peak Volts |
180 V |
Max Varistor Peak Volts |
220 V |
Energy (Joules) |
210 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
340 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M271
CKE Metal Oxide Varistors, M Series
MFG Item Number
Z33M271-CKE
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.00000000501 pF |
Max Applied Voltage RMS |
175 V |
Max Applied Voltage DC |
225 VDC |
Min Varistor Peak Volts |
243 V |
Max Varistor Peak Volts |
297 V |
Energy (Joules) |
255 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
455 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M361
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR, 230VAC MAX, 300VDC MAX,
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000042 pF |
Max Applied Voltage RMS |
230 V |
Max Applied Voltage DC |
300 VDC |
Min Varistor Peak Volts |
324 V |
Max Varistor Peak Volts |
396 V |
Energy (Joules) |
325 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
595 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M391
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR]
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000036 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
320 VDC |
Min Varistor Peak Volts |
351 V |
Max Varistor Peak Volts |
429 V |
Energy (Joules) |
350 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
650 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M431
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000033 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
350 VDC |
Min Varistor Peak Volts |
387 V |
Max Varistor Peak Volts |
473 V |
Energy (Joules) |
400 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
710 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved