The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques Reconditioned
-
Item Number
M700-09402000A10101AB100
MFG Item Number
M700-09402000A10101AB100
Product Description
R-400V3Ph200.0A 150.0HP EthACp,
-
Item Number
M702-07200610A10101AB100
MFG Item Number
M702-07200610A10101AB100
Product Description
230V3Ph061.0A 020.0HP 2xSTO,
-
Item Number
M702-08201320A10101AB100
MFG Item Number
M702-08201320A10101AB100
Product Description
R-230V3Ph132.0A 050.0HP 2xSTO,
-
Item Number
SP-CONTROL-PLATFORM-R
MFG Item Number
SP-CONTROL-PLATFORM-R
Product Description
R-SP-CONTROL-PLATFORM, Factory
-
Item Number
82000000013503
MFG Item Number
82000000013503
Product Description
AFFINITY-CONTROL-FOLLOWER, Legacy /
-
LOGICSTICK
Control Techniques Reconditioned Miscellaneous
MFG Item Number
LOGICSTICK
Product Description
LOGICSTICK, SK PLC PROGRAM, Legacy
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4200-6122
Control Techniques Reconditioned Miscellaneous
MFG Item Number
4200-6122
Product Description
FILTER EMC, 1PH, 240VAC, SK SIZEA,
-
4200-6312
Control Techniques Reconditioned Miscellaneous
MFG Item Number
4200-6312
Product Description
FILTER EMCLL, 1PH, 240VAC, SK C,
-
4200-6315
Control Techniques Reconditioned Miscellaneous
MFG Item Number
4200-6315
Product Description
FILTER EMI/RFI, 3PH, 340A, 480VAC,
-
4200-6316
Control Techniques Reconditioned Miscellaneous
MFG Item Number
4200-6316
Product Description
FILTER EMI/RFI, 3PH, 200A, 600VAC,
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Nominal Input Voltage (AC)
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved