The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
SP4202
Control Techniques Drives, Unidrive SP Series
Product Description
Unidrive SP without Keypad, 230Vac,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
68 A |
Amps (Variable Torque Rating) |
80 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
216-264 VAC |
Max Frequency |
3,000 Hz |
Depth |
11.73 " |
Width |
12.21 " |
Height |
21.53 " |
-
Item Number
F600-11404370E10101AN103
MFG Item Number
F600-11404370E10101AN103
Product Description
Drive, AC, 350HP, 480V, 437A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
350 hp |
Amps (Variable Torque Rating) |
437 A |
Braking Type |
DC Injection |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
11E |
Depth |
12.3 " |
Width |
12.2 " |
Height |
48.9 " |
-
Item Number
F600-11404870E10101AN103
MFG Item Number
F600-11404870E10101AN103
Product Description
Drive, AC, 400HP, 480V, 487A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
400 hp |
Amps (Variable Torque Rating) |
487 A |
Braking Type |
DC Injection |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
11E |
Depth |
12.3 " |
Width |
12.2 " |
Height |
48.9 " |
-
Item Number
F600-11405070E10101AN103
MFG Item Number
F600-11405070E10101AN103
Product Description
Drive, AC, 450HP, 480V, 507A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
450 hp |
Amps (Variable Torque Rating) |
507 A |
Braking Type |
DC Injection |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
11E |
Depth |
12.3 " |
Width |
12.2 " |
Height |
48.9 " |
-
Item Number
F600-08201490A10101AB103
MFG Item Number
F600-08201490A10101AB103
Product Description
Drive, AC, 50HP, 240V, 149A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
50 hp |
Amps (Variable Torque Rating) |
149 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
550 Hz |
Frame Size |
8 |
Depth |
11.4 " |
Width |
12.2 " |
Height |
31.7 " |
-
Item Number
F600-08401840A10101AB103
MFG Item Number
F600-08401840A10101AB103
Product Description
Drive, AC, 125HP, 480V, 184A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
125 hp |
Amps (Variable Torque Rating) |
184 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
8 |
Depth |
11.4 " |
Width |
12.2 " |
Height |
31.7 " |
-
Item Number
F600-07200750A10101AB103
MFG Item Number
F600-07200750A10101AB103
Product Description
Drive, AC, 25HP, 240V, 75.0A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Amps (Variable Torque Rating) |
75 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
550 Hz |
Frame Size |
7 |
Depth |
11 " |
Width |
10.6 " |
Height |
21.9 " |
-
Item Number
F600-07200940A10101AB103
MFG Item Number
F600-07200940A10101AB103
Product Description
Drive, AC, 30HP, 240V, 94.0A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
94 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
550 Hz |
Frame Size |
7 |
Depth |
11 " |
Width |
10.6 " |
Height |
21.9 " |
-
Item Number
F600-07201170A10101AB103
MFG Item Number
F600-07201170A10101AB103
Product Description
Drive, AC, 40HP, 240V, 117A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
40 hp |
Amps (Variable Torque Rating) |
117 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
550 Hz |
Frame Size |
7 |
Depth |
11 " |
Width |
10.6 " |
Height |
21.9 " |
-
Item Number
F600-09402660A10101AN103
MFG Item Number
F600-09402660A10101AN103
Product Description
Drive, AC, 200HP, 480V, 266A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
200 hp |
Amps (Variable Torque Rating) |
266 A |
Braking Type |
DC Injection |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
9A |
Depth |
11.4 " |
Width |
12.2 " |
Height |
43.6 " |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved