The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
Item Number
M701-03400062A10101AB100
MFG Item Number
M701-03400062A10101AB100
Product Description
Unidrive Modbus RTU, No Kypd,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
6.2 A |
Amps (Variable Torque Rating) |
7.7 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
RFC (Rotor Flux Control) |
Mounting |
Panel |
Input Range Voltage (AC) |
342-528 VAC |
Max Frequency |
550 Hz |
Frame Size |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C200-02400023A10101AB100
MFG Item Number
C200-02400023A10101AB100
Product Description
Drive, AC, 1.0HP, 480V, 2.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.3 A |
Amps (Variable Torque Rating) |
2.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
2 |
Depth |
5.9 " |
Width |
2.95 " |
Height |
8.07 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C200-02400041A10101AB100
MFG Item Number
C200-02400041A10101AB100
Product Description
Drive, AC, 2.0HP, 480V, 4.1A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4.1 A |
Amps (Variable Torque Rating) |
4.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
550 Hz |
Frame Size |
2 |
Depth |
5.9 " |
Width |
2.95 " |
Height |
8.07 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SM-ETC
Control Techniques Miscellaneous
Product Description
SCREW TERMINAL TO 15 PIN BREAK OUT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C200-05200250A10101AB100
MFG Item Number
C200-05200250A10101AB100
Product Description
Drive, AC, 7.5HP, 240V, 25.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
30 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Rotor Flux Control |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
550 Hz |
Frame Size |
5 |
Depth |
7.87 " |
Width |
5.63 " |
Height |
15.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MP-KEYPAD
Product Description
LCD Keypad, Back-lit, Multiple
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SM-KEYPAD-PLUS
MFG Item Number
SM-KEYPAD-PLUS
Product Description
LCD KEYPAD, BACK-LIT, DUAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
810815-15
Product Description
MOTOR FEEDBACK CABLE, CONNECTORS ON
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STI-24IO
Control Techniques Miscellaneous
Product Description
SCREW TERMINAL BREAK-OUT I/O BOARD
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
82400000017500
Product Description
Profibus-DP System Integration
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved