The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crompton Instruments
-
468-480
Crompton Instruments Miscellaneous
MFG Item Number
CI-468-480
Product Description
XFMR, POTENTIAL, LUGS, FOOT-MT,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76SFT-601
Crompton Instruments Current Transformers, Model 76 Series
MFG Item Number
CI-76SFT-601
Product Description
Current Transformer, 600:5, 10VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
600:5 |
Burden - Class 1 (VA) |
10 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-301
Crompton Instruments Current Transformers, Model 2 Series
MFG Item Number
CI-2SFT-301
Product Description
Current Transformer, 300:5, 8VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
300:5 |
Burden - Class 1 (VA) |
8 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
256-PLDU-PQBX-C7
MFG Item Number
256-PLDU-PQBX-C7
Product Description
Synchro-Check Relay w/Dead Bus
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
373-GFRW-SHC6-A1-SP
MFG Item Number
373-GFRW-SHC6-A1-SP
Product Description
GROUND FAULT RELAY 60HZ 12-48VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PTG5-2-110-123FF
MFG Item Number
CI-PTG5-2-110-123FF
Product Description
XFMR, Voltage
Specifications
Specifications
Voltage Rating |
12,000/120 |
Frequency |
60 Hz |
Input VAC (Primary) |
12,000 VAC |
Output VAC (Secondary) |
120 VAC |
Insulation Level VAC |
15.5 kVAC |
Mounting |
Floor Mount |
Termination |
Screw Terminals |
Phase |
1 |
-
2RL-201
Crompton Instruments Current Transformers, 2 Series
MFG Item Number
CI-2RL-201
Product Description
XFMR, CURRENT, 200:5, 4.0VA, 1.05in.,
Specifications
Specifications
ANSI Rated |
Yes |
Current Ratio |
200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CI-FN500100
Product Description
Shunt, 500A, 100mV
Specifications
Specifications
Output (mV) |
100 mVDC |
Amperes |
500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-41SA-PNAN-AN-B3
MFG Item Number
013-41SA-PNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 120VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
55-65 |
Input Signal |
120 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
016-156A-PNZH-C6-FS
MFG Item Number
016-156A-PNZH-C6-FS
Product Description
Panel Meter, Elapsed Time, 3.5in.,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved