- Home
- Products
- Crouzet
-
84874200Crouzet Protection Relays, HPC SeriesItem Number84874200MFG Item Number84874200SeriesHPCProduct DescriptionHPC, Pump Control Relay, 1-10A,Specifications
Specifications Number of Phases 3 Voltage Supported 208-480 V Current Supported 1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-10 s Restart Delay (Sec) 2 s Manual Reset No Type of Display LED Status Indicator Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options