The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton Co
-
Item Number
SPX003A1-5A4N1
MFG Item Number
SPX003A1-5A4N1
Product Description
Drive, AC, 3HP, 575V, 4.5A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
4.5 A |
Amps (Variable Torque Rating) |
5.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Enclosure |
FR6 |
Depth |
9.3 " |
Width |
7.6 " |
Height |
22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SPX015A1-5A4B1
MFG Item Number
SPX015A1-5A4B1
Product Description
Drive, AC, 15HP, 575V, 18.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
18 A |
Amps (Variable Torque Rating) |
22 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.3 " |
Width |
7.6 " |
Height |
22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SPX015A2-4A1B1
MFG Item Number
SPX015A2-4A1B1
Product Description
Drive, AC, 15HP, 480V, 23.0A, CT, N12
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
23 A |
Amps (Variable Torque Rating) |
31 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR5 |
Enclosure |
FR5 |
Depth |
8.4 " |
Width |
5.6 " |
Height |
16.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SPX200A1-4A1B1
MFG Item Number
SPX200A1-4A1B1
Product Description
Drive, AC, 200HP, 480V, 245A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
200 hp |
HP (Variable Torque Rating) |
250 hp |
Amps (Constant Torque Rating) |
245 A |
Amps (Variable Torque Rating) |
300 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR9 |
Enclosure |
FR9 |
Depth |
14.2 " |
Width |
18.9 " |
Height |
45.3 " |
-
Item Number
SPX450A0-5A2N1
MFG Item Number
SPX450A0-5A2N1
Product Description
Drive, AC, 450HP, 575V, 460A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
450 hp |
HP (Variable Torque Rating) |
500 hp |
Amps (Constant Torque Rating) |
460 A |
Amps (Variable Torque Rating) |
502 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR11 |
Enclosure |
Open Chassis |
Depth |
19.8 " |
Width |
27.9 " |
Height |
45.5 " |
Shop By
Close
Selected Filters
-
Product Series
SPX9000
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved