The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton Corp
-
Item Number
DA1-12011FB-A6SC
MFG Item Number
DA1-12011FB-A6SC
Product Description
Drive, AC, 3HP, 240V, 10.5A, CT, N4X
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS2 |
Enclosure |
FS2 |
Depth |
9.4 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DC1-S27D0NN-A20N
MFG Item Number
DC1-S27D0NN-A20N
Product Description
Drive, AC, 1HP, 240V, 1PH, 7.0A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
7 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
FS1 |
Enclosure |
FS1 |
Depth |
4.9 " |
Width |
3.2 " |
Availability
Obsolete Item No Longer Available
-
Item Number
DG1-327D8FB-C21C
MFG Item Number
DG1-327D8FB-C21C
Product Description
Drive, AC, 2.0HP, 240V, 7.8A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
7.8 A |
Amps (Variable Torque Rating) |
11 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Torque |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
208-240 VAC |
Max Frequency |
400 Hz |
Frame Size |
FR1 |
Depth |
7.9 " |
Width |
6 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DG1-34140FN-C21C
MFG Item Number
DG1-34140FN-C21C
Product Description
Drive, AC, 100HP, 480V, 140A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
100 hp |
HP (Variable Torque Rating) |
125 hp |
Amps (Constant Torque Rating) |
140 A |
Amps (Variable Torque Rating) |
170 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Torque |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
400 Hz |
Frame Size |
FR5 |
Depth |
13.4 " |
Width |
11.3 " |
Height |
35 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MVX001A0-1
Cutler Hammer, Div of Eaton Corp Drives, MVX9000 Series
MFG Item Number
MVX001A0-1
Product Description
Drive, AC, 1HP, 120V, 4.2A, CT, Open
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
90-130 VAC |
Depth |
5.7 " |
Width |
3.9 " |
Height |
5.9 " |
Availability
Obsolete Item No Longer Available
-
13-7638
Cutler Hammer, Div of Eaton Corp Brakes & Clutches
Product Description
PUSHBUTTON
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3925B02G02
Cutler Hammer, Div of Eaton Corp Brakes & Clutches
MFG Item Number
3925B02G02
Product Description
SNUBBER ASSEMBLY
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3985SK
Cutler Hammer, Div of Eaton Corp Brakes & Clutches
Product Description
PanelMate Power Pro, 10.4in. Color TFT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39AG
Cutler Hammer, Div of Eaton Corp Brakes & Clutches
Product Description
10in. Anti-Glare Overloay Kit, 5/Kit
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39PTHX-CC
Cutler Hammer, Div of Eaton Corp Brakes & Clutches
MFG Item Number
39PTHX-CC
Product Description
OPERATOR INTERFACE
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved