The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
Item Number
XV-102-D6-57TVRC-10
MFG Item Number
XV-102-D6-57TVRC-10
Product Description
XV 5.7in. TFT Resistive Touch, Plastic
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
10 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-152-E6-10TVRC-10
MFG Item Number
XV-152-E6-10TVRC-10
Product Description
XV 10.4in. TFT RESISTIVE, METAL,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Voltage (DC) |
24 VDC |
Max Power Consumption |
12 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-152-D8-10TVRC-10
MFG Item Number
XV-152-D8-10TVRC-10
Product Description
XV 10.4in. TFT RESISTIVE TOUCH, METAL,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Voltage (DC) |
24 VDC |
Max Power Consumption |
12 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-152-E8-10TVRC-10
MFG Item Number
XV-152-E8-10TVRC-10
Product Description
XV 10.4in. TFT RESISTIVE, METAL,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Voltage (DC) |
24 VDC |
Max Power Consumption |
12 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-102-BE-35TQRC-10
MFG Item Number
XV-102-BE-35TQRC-10
Product Description
XV 3.5in. TFT RESISTIVE TOUCH
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
320 x 240 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
5 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-152-E6-57TVRC-10
MFG Item Number
XV-152-E6-57TVRC-10
Product Description
XV 5.7in. TFT RESISTIVE, METAL,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Voltage (DC) |
24 VDC |
Max Power Consumption |
7 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-102-D4-57TVRG-10
MFG Item Number
XV-102-D4-57TVRG-10
Product Description
XV 5.7in. TFT RESISTIVE, VGA, PLASTIC
Specifications
Specifications
Touch Screen |
Yes |
Communications |
Serial |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-102-H4-70TWRL-10
MFG Item Number
XV-102-H4-70TWRL-10
Product Description
XV 7.0in. TFT Resistive Touch, Plastic,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
800 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
10 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-102-E6-70TWRC-10
MFG Item Number
XV-102-E6-70TWRC-10
Product Description
XV 7.0in. TFT RESISTIVE TOUCH
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
800 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
10 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XV-102-D8-57TVRC-10
MFG Item Number
XV-102-D8-57TVRC-10
Product Description
XV 5.7in. TFT RESISTIVE TOUCH,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
640 x 480 |
Brightness (cd/m2) |
250 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
10 W |
Operating System |
Windows CE |
User Memory |
64 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
XV-100
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved