The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danaher Controls
-
HQ907A6
Danaher Controls Timers, HQ9 Repeat Cycle Timer Series
Series
HQ9 Repeat Cycle Timer
Product Description
Percentage Timer, 120VAC, 10 Minute
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Maximum Time Preset |
10 Min |
Time Format |
Minutes |
Timing Activation |
Dial Twist |
Indicator Light |
No |
Dual Display |
No |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HQ910A6
Danaher Controls Timers, HQ9 Repeat Cycle Timer Series
Series
HQ9 Repeat Cycle Timer
Product Description
Percentage Timer, 120VAC, 60 Minute
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Maximum Time Preset |
60 Min |
Time Format |
Minutes |
Timing Activation |
Dial Twist |
Indicator Light |
No |
Dual Display |
No |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108752-001
Product Description
RELAY OUTPUT BOARD
-
Product Description
RELAY SOCKET, 11 PIN ROUND; SNAP ON,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HSD3510248D9
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HSD381024G43A1C
MFG Item Number
HSD381024G43A1C
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M0317-4096
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ST51024LC05CVCC
MFG Item Number
ST51024LC05CVCC
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
H209921B-600
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
109888-0002
Danaher Controls Inductive Proximity, MOTION DETECTORS Series
MFG Item Number
109888-0002
Product Description
IND. PROX. SW., M30X1.5, MET.,
Specifications
Specifications
Diameter |
30 mm |
Range |
8 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-264 VAC/VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.35 A |
Max Leakage Current |
1.5 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved