The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Delta Products
-
MFG Item Number
VFD007M21A
Product Description
Drive, AC, 1Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD004M21A
Product Description
Drive, AC, 1/2Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD007M11A
Product Description
Drive, AC, 1Hp 115V Input
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD015M21A
Product Description
Drive, AC, 2Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD015M21B
Product Description
Drive, AC, 2HP, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD015M43B
Product Description
Drive, AC, 2Hp, 460V Three Phase
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD055M43A
Product Description
Drive, AC, 7.5Hp, 460V Three Phase
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
13 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD007M21B
Product Description
Drive, AC, 1Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD004M21B
Product Description
Drive, AC, 1/2Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD022M21A
Product Description
Drive, AC, 3Hp, 230V Single Phase
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
VFD-M
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved