The store will not work correctly when cookies are disabled.
-
41-1184
DieHard Batteries, DieHard Series
Product Description
8 Pack C Batteries
Specifications
Specifications
Voltage DC |
1.5 VDC |
Composition |
Alkaline |
Termination |
Flat Contact |
Diameter |
1.03 " |
Length |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1183
DieHard Batteries, DieHard Series
Product Description
4 Pack D Batteries
Specifications
Specifications
Voltage DC |
1.5 VDC |
Composition |
Alkaline |
Termination |
Flat Contact |
Diameter |
1.3 " |
Length |
2.42 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1188
DieHard Batteries, DieHard Series
Product Description
8 Pack D Batteries
Specifications
Specifications
Voltage DC |
1.5 VDC |
Composition |
Alkaline |
Termination |
Flat Contact |
Diameter |
1.3 " |
Length |
2.42 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1185
DieHard Batteries, DieHard Series
Product Description
2 Pack 9V Batteries
Specifications
Specifications
Voltage DC |
9 VDC |
Composition |
Alkaline |
Termination |
Snaps |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1272
DieHard Batteries, DieHard Series
Product Description
CR123 - 1
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Temperature (F) |
-30-0 °F |
Diameter |
0.64 " |
Length |
1.33 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1273
DieHard Batteries, DieHard Series
Product Description
CR123 - 2
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Temperature (F) |
-30-0 °F |
Diameter |
0.64 " |
Length |
1.33 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1278
DieHard Batteries, DieHard Series
Product Description
CR2032 - 1
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Diameter |
0.78 " |
Length |
0.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1279
DieHard Batteries, DieHard Series
Product Description
CR2032 - 2 pieces/pack
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Diameter |
0.78 " |
Length |
0.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1276
DieHard Batteries, DieHard Series
Product Description
CR2025 - 1
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Diameter |
0.78 " |
Length |
0.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41-1277
DieHard Batteries, DieHard Series
Product Description
CR2025 - 2 pieces/pack
Specifications
Specifications
Voltage DC |
3 VDC |
Composition |
Lithium |
Termination |
Flat Contact |
Diameter |
0.78 " |
Length |
0.09 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved