- Home
- Products
- Dynapower
-
2200603005Dynapower Encoders, 22 QUBE SeriesItem Number2200603005MFG Item Number2200603005Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 60 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination 15 ft Cable Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close