The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
MFG Item Number
73810-2-3634
Product Description
AXIAL PROP 230X22in.Vin.
-
4412M
ebm-papst, Inc. Fans
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
108.3 CFM |
Power Consumption |
4.2 W |
Fan Speed |
3,300 RPM |
Connection Type |
Wire Leads |
-
6448
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
241.3 CFM |
Power Consumption |
17 W |
Noise Level |
57 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
-
MFG Item Number
4013-2-4039
Product Description
METAL FINGER GUARD
-
MFG Item Number
450-20-0019
Product Description
Capacitor, 2 MFD, 400VAC, Metal Can,
-
MFG Item Number
450-20-0020
Product Description
Capacitor, 2.5 MFD, 400VAC, Metal
-
MFG Item Number
450-20-0023
Product Description
Capacitor, 5 MFD, 400VAC, Metal
-
MFG Item Number
450-20-0034
Product Description
Capacitor, 40 MFD, 400VAC, Metal
-
5950W
ebm-papst, Inc. Miscellaneous
-
MFG Item Number
96358-2-4013
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved