The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
R2E220-AA40-B8
MFG Item Number
R2E220-AA40-B8
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W4E400-CP02-71
MFG Item Number
W4E400-CP02-71
Product Description
FAN, 400MM 230VAC 2910CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
400 mm |
Nominal Width |
400 mm |
Air Flow |
2,910 CFM |
Power Consumption |
240 W |
Noise Level |
73 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2D250-CA06-52
MFG Item Number
W2D250-CA06-52
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2E200-HH82-01
MFG Item Number
W2E200-HH82-01
Product Description
FAN, 225MM SQ X 80MM DP 115VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D1G133-AB39-52
MFG Item Number
D1G133-AB39-52
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4600X
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Product Description
FAN, 119mm SQ X 38mm, 115VAC, 106CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
106 CFM |
Power Consumption |
18 W |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M4Q045-CA27-04
MFG Item Number
M4Q045-CA27-04
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
353 CFM |
Current Rating |
0.45 A |
Fan Speed |
1,550 RPM |
Connection Type |
Wire Leads |
Input Power |
34 W |
Output Power |
9 W |
Bearing Type |
Sleeve |
Blade Pitch |
22 |
-
MFG Item Number
73810-2-3634
Product Description
AXIAL PROP 230X22in.Vin.
-
Item Number
A2D300-AD02-02
MFG Item Number
A2D300-AD02-02
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
99284-4-7320
Product Description
Capacitor, 4 MFD, 400VAC, Plastic,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved