The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
ACi4410HH
ebm-papst, Inc. Fans, ACi4400 Series
MFG Item Number
ACi4410HH
Product Description
ACmaxx Tubeaxial Fan
Specifications
Specifications
Air Flow |
106 CFM |
Power Consumption |
4.4 W |
Fan Speed |
3,300 RPM |
Noise Level |
42 dB |
Connection Type |
0.110 in. Flat Blade |
Bearing Type |
Ball |
IP Rating |
IP65 |
Operating Temp Range (F) |
-40-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACI4420H
ebm-papst, Inc. Fans, ACi4400 Series
Product Description
ACmaxx Tubeaxial Fan
Specifications
Specifications
Air Flow |
94 CFM |
Power Consumption |
3.3 W |
Fan Speed |
3,000 RPM |
Noise Level |
39 dB |
Bearing Type |
Ball |
IP Rating |
IP65 |
Operating Temp Range (F) |
-40-167 °F |
Availability
Obsolete Item No Longer Available
-
ACI4420HH
ebm-papst, Inc. Fans, ACi4400 Series
MFG Item Number
ACi4420HH
Product Description
ACmaxx Tubeaxial Fan
Specifications
Specifications
Air Flow |
106 CFM |
Power Consumption |
4.4 W |
Fan Speed |
3,300 RPM |
Noise Level |
42 dB |
Bearing Type |
Ball |
IP Rating |
IP65 |
Operating Temp Range (F) |
-40-167 °F |
Availability
Obsolete Item No Longer Available
-
ACI4420N
ebm-papst, Inc. Fans, ACi4400 Series
Product Description
ACmaxx Tubeaxial Fan
Specifications
Specifications
Air Flow |
86 CFM |
Power Consumption |
2.8 W |
Fan Speed |
2,700 RPM |
Noise Level |
36 dB |
Connection Type |
0.110 in. Flat Blade |
Bearing Type |
Ball |
IP Rating |
IP65 |
Operating Temp Range (F) |
-40-167 °F |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
ACi4400
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved