The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
Item Number
G2E085-AA01-05
MFG Item Number
G2E085-AA01-05
Product Description
FAN, 85MM 230VAC 56CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
116.5 mm |
Nominal Width |
80 mm |
Nominal Depth |
117.5 mm |
Air Flow |
55.9 CFM |
Power Consumption |
30 W |
Noise Level |
57 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
G2E085-AA05-21
MFG Item Number
G2E085-AA05-21
Product Description
FAN, 85MM 115VAC 56CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
116.5 mm |
Nominal Width |
80 mm |
Nominal Depth |
117.5 mm |
Air Flow |
55.9 CFM |
Power Consumption |
28 W |
Noise Level |
57 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
G2S085-AA03-01
MFG Item Number
G2S085-AA03-01
Product Description
FAN, 85MM 230VAC 31CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
116.5 mm |
Nominal Width |
80 mm |
Nominal Depth |
117.5 mm |
Air Flow |
26.5 CFM |
Power Consumption |
23 W |
Noise Level |
38 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
G2S085-AA19-15
MFG Item Number
G2S085-AA19-15
Product Description
FAN, 85MM 115VAC 31CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
116.5 mm |
Nominal Width |
80 mm |
Nominal Depth |
117.5 mm |
Air Flow |
26.5 CFM |
Power Consumption |
22 W |
Noise Level |
38 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
G2E085
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved