- Home
- Products
- ebm-papst, Inc.
-
55410.81980ebm-papst, Inc. Fans, QLZ06AC SeriesItem Number55410.81980MFG Item Number55410.81980SeriesQLZ06ACProduct DescriptionFanSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Air Flow 89 Power Consumption 32 W Fan Speed 1,720 RPM Max Static Pressure (Pa) 60 pa Insulation Class Class B Operating Temp Range (F) 32-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
55410.91580ebm-papst, Inc. Fans, QLZ06AC SeriesItem Number55410.91580MFG Item Number55410.91580SeriesQLZ06ACProduct DescriptionFANSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Air Flow 114 Power Consumption 43 W Fan Speed 2,200 RPM Max Static Pressure (Pa) 100 pa Insulation Class Class H Operating Temp Range (F) 32-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Motor Position
Max Static Pressure (Pa)
Insulation Class
Air Flow
Power Consumption
Fan Speed