- Home
- Products
- ebm-papst, Inc.
-
RER160-28/56Sebm-papst, Inc. Fans, RER160AC SeriesItem NumberRER160-28/56SMFG Item NumberRER160-28/56SSeriesRER160ACProduct DescriptionFAN, 230VAC 161CFMSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Air Flow 137.7 CFM Power Consumption 45 W Fan Speed 2,800 RPM Nominal Height 176 mm Nominal Width 176 mm Nominal Depth 54 mm Noise Level 45 dB Connection Type Wire Leads Tachometer Output No Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options