The store will not work correctly when cookies are disabled.
-
MFG Item Number
1SNA291441R2600
Product Description
FED5.D.L
-
MFG Item Number
1SNA116795R1100
Product Description
TERMINAL BLOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
242341700
Entrelec Power Supplies, Systron PS Series
MFG Item Number
242341700
Product Description
POWER SUPPLY, NEW PART #, SEE ALT
Specifications
Specifications
Power |
50 W |
Nominal Input Voltage (AC) |
120 VAC |
Input Voltage (AC) |
90-140 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
242341810
Entrelec Power Supplies, Systron PS Series
MFG Item Number
242341810
Product Description
POWER SUPPLY, 12VDC @ 2A, SWITCHER
Specifications
Specifications
Power |
24 W |
Input Voltage (AC) |
90-260 VAC |
Input Frequency |
47-400 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
2 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
83 % |
Operating Temperature |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
242341860
Entrelec Power Supplies, Systron PS Series
MFG Item Number
242341860
Product Description
POWER SUPPLY, 48VDC @ 0.7A
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
90-260 VAC |
Input Frequency |
47-440 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48 VDC |
Output Current |
0.7 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
85 % |
Operating Temperature |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
010639320
Product Description
Insulator, 20mm Hgt
Availability
Obsolete Item No Longer Available
-
MFG Item Number
010639425
Product Description
Insulator, 25mm Hgt
Availability
Obsolete Item No Longer Available
-
MFG Item Number
010639530
Product Description
Insulator, 30mm Hgt
Availability
Obsolete Item No Longer Available
-
MFG Item Number
010639640
Product Description
Insulator, 40mm Hgt
Availability
Obsolete Item No Longer Available
-
MFG Item Number
010639750
Product Description
Insulator, 50mm Hgt
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved