- Home
- Products
- Entrelec
-
019901217Entrelec Terminal Blocks, MU10/13 SeriesItem Number019901217MFG Item Number1SNA199012R1700SeriesMU10/13Product DescriptionMU10/13 SF1Specifications
Specifications Type Fuse Holder Block Number of Circuits 1 Spacing 13 mm UL Current 16 A UL Voltage 600 VAC CSA Current 16 A CSA Voltage 600 VAC IEC Current 16 A Color Black Mounting Type DIN Rail IP Rating IP20 Test Socket(s) No Partition No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
019901411Entrelec Terminal Blocks, MU10/13 SeriesItem Number019901411MFG Item Number1SNA199014R1100SeriesMU10/13Product DescriptionMU10/13 SF2 FUSE HOLDERSpecifications
Specifications Type Fuse Holder Block Number of Circuits 1 Spacing 13 mm UL Current 16 A UL Voltage 600 VAC CSA Current 16 A CSA Voltage 600 VAC IEC Current 16 A Color Black Mounting Type DIN Rail IP Rating IP20 Test Socket(s) No Partition No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options