- Home
- Products
- Extech Instruments
-
380941Extech Instruments Multimeters, 380941 SeriesItem Number380941MFG Item Number380941Series380941Product DescriptionMINI AC/DC CLAMP METERSpecifications
Specifications Max Voltage (AC) 400 VAC Temperature Readings No Max Voltage (DC) 400 VDC True RMS No Max Current (AC) 200 A Max Current (DC) 200 A Max Resistance 400 Ohm Frequency 100 kHz Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 1.5 % Continuity W/ Diode Test No Backlight No Auto Ranging No Jaw Size 0.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options