- Home
- Products
- Extech Instruments
-
EX530Extech Instruments Multimeters, EX530 SeriesItem NumberEX530MFG Item NumberEX530SeriesEX530Product DescriptionMultimeter, TRMS, Waterproof, w/caseSpecifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 20 A Max Current (DC) 20 A Max Resistance 40 MOhm Frequency 100,000 kHz Thermal Imager No Capacitance 40,000 µF Accuracy % (VDC) 0.06 % NIST Certified No Accuracy % (VAC) 0.06 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging No Number of Displayed Digits 5 Mirrored Scale No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options