- Home
- Products
- Extech Instruments
-
MG320Extech Instruments Multimeters, MG320 SeriesItem NumberMG320MFG Item NumberMG320SeriesMG320Product DescriptionCAT IV INSULATION TESTER/TRUE RMSSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS Yes Max Resistance 20 GOhm Thermal Imager No Accuracy % (VDC) 2 % NIST Certified No Accuracy % (VAC) 2 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options