Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 492

Set Ascending Direction
  1. 2601BP1
    2601BP1
    Fincor Drives, 2600 Series
    Item Number
    2601BP1
    MFG Item Number
    2601BP1
    Series
    2600
    Product Description
    DRIVE DC 1/6-3HP 115/230V NEMA4/12
    Specifications
    Specifications
    Input Current (AC) 15.8 A, 22 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1.5 A
    Max Armature Current (DC) 10.5 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  2. 2601P1
    2601P1
    Fincor Drives, 2600 Series
    Item Number
    2601P1
    MFG Item Number
    2601P1
    Series
    2600
    Product Description
    Drive DC 1/6-3HP 115/230V NEMA4/12
    Specifications
    Specifications
    Input Current (AC) 15.8 A, 22 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1.5 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  3. 2602
    2602
    Fincor Drives, 2600 Series
    Item Number
    2602
    MFG Item Number
    2602
    Series
    2600
    Product Description
    DRIVE DC 1/6-5HP 115/230V CHASSIS
    Specifications
    Specifications
    Input Current (AC) 28.7 A, 32 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 5 hp
    Input Phase 1
    Output Field Current (DC) 2 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-131 °F
    Availability

    Obsolete Item No Longer Available

  4. 2611BP1
    2611BP1
    Fincor Drives, 2610 Series
    Item Number
    2611BP1
    MFG Item Number
    2611BP1
    Series
    2610
    Product Description
    DRIVE DC 1/6-2HP 115/230V NEMA4/12
    Specifications
    Specifications
    Input Current (AC) 15.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  5. 2611P1
    2611P1
    Fincor Drives, 2610 Series
    Item Number
    2611P1
    MFG Item Number
    2611P1
    Series
    2610
    Product Description
    DRIVE DC 1/6-2HP 115/230V NEMA4/12
    Specifications
    Specifications
    Input Current (AC) 15.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  6. 2611P2
    2611P2
    Fincor Drives, 2610 Series
    Item Number
    2611P2
    MFG Item Number
    2611P2
    Series
    2610
    Product Description
    DRIVE DC 1/6-2HP 115/230V NEMA4/12
    Specifications
    Specifications
    Input Current (AC) 15.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved