The store will not work correctly when cookies are disabled.
-
2235
Fincor Drives, 2230 Series
Product Description
DRIVE DC 115V/1HP 230V/2HP
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
2235B
Fincor Drives, 2230 Series
Product Description
DRIVE DC 115V/1HP 230V/2HP
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
2331
Fincor Drives, 2330 Series
Product Description
DRIVE DC 2HP 230V CHASSIS
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
2331A
Fincor Drives, 2330 Series
Product Description
DRIVE DC 2HP 230V CHASSIS
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
DRIVE DC 2HP 230V NEMA4 W/O OPERATOR
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
DRIVE DC 2HP 230V NEMA4
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2331B
Fincor Drives, 2330 Series
Product Description
DRIVE DC 2HP 230V CHASSIS
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
DRIVE DC 2HP 230V NEMA4 W/O OPERATOR
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
DRIVE DC 2HP 230V NEMA4
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2331P0
Fincor Drives, 2330 Series
Product Description
DRIVE DC 2HP 230V NEMA4 W/O OPERATOR
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved