The store will not work correctly when cookies are disabled.
-
Product Description
DRIVE DC 1/6-3HP 115/230V NEMA4/12
Specifications
Specifications
Input Current (AC) |
15.8 A, 22 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1.5 A |
Max Armature Current (DC) |
10.5 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2601P1
Fincor Drives, 2600 Series
Product Description
Drive DC 1/6-3HP 115/230V NEMA4/12
Specifications
Specifications
Input Current (AC) |
15.8 A, 22 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1.5 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2602
Fincor Drives, 2600 Series
Product Description
DRIVE DC 1/6-5HP 115/230V CHASSIS
Specifications
Specifications
Input Current (AC) |
28.7 A, 32 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
5 hp |
Input Phase |
1 |
Output Field Current (DC) |
2 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-131 °F |
Availability
Obsolete Item No Longer Available
-
Product Description
DRIVE DC 1/6-2HP 115/230V NEMA4/12
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2611P1
Fincor Drives, 2610 Series
Product Description
DRIVE DC 1/6-2HP 115/230V NEMA4/12
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
2611P2
Fincor Drives, 2610 Series
Product Description
DRIVE DC 1/6-2HP 115/230V NEMA4/12
Specifications
Specifications
Input Current (AC) |
15.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
104216702-FNCR
Product Description
POWER MODULE KIT
Availability
Obsolete Item No Longer Available
-
MFG Item Number
104354602-B
Product Description
POWER CUBE KIT FOR 2200 SERIES
Availability
Obsolete Item No Longer Available
-
MFG Item Number
104354602B
Product Description
POWER CUBE KIT FOR 2200 SERIES
Availability
Obsolete Item No Longer Available
-
MFG Item Number
1045826-FNCR
Product Description
CIRCUIT BREAKER, 2500 SERIES
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved