- Home
- Products
- Fluke
-
FLUKE-355Fluke Multimeters, 355 SeriesItem NumberFLUKE-355MFG Item Number2840265Series355Product DescriptionAC/DC TRMS CLAMP METER, 2000ASpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 2,000 A Max Current (DC) 2,000 A Max Resistance 400 kOhm Frequency 1 kHz Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 3 % Continuity W/ Diode Test No Backlight Yes Auto Ranging No No. of Displayed Digits 5 Mirrored Scale No Jaw Size 2.28 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options