The store will not work correctly when cookies are disabled.
-
MFG Item Number
FRN005F1S-2U
Product Description
Drive, AC, 5HP, 240V, 16.7A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
16.7 A |
Input Range Voltage (AC) |
200-240 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
10.2 " |
Width |
5.91 " |
Depth |
6.42 " |
Max Frequency |
120 Hz |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRN010F1S-4U
Product Description
Drive, AC, 10HP, 480V, 16.5A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
16.5 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
10.2 " |
Width |
8.66 " |
Depth |
8.46 " |
Max Frequency |
120 Hz |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN040AR1M-2U
MFG Item Number
FRN040AR1M-2U
Product Description
Drive, AC, 40HP, 240V, 115A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
40 hp |
Amps (Variable Torque Rating) |
115 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Height |
25.4 " |
Width |
7.99 " |
Depth |
10.3 " |
IP Rating |
IP21 |
-
MFG Item Number
FRN300F1S-4U
Product Description
Drive, AC, 300HP, 480V, 360A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
300 hp |
Amps (Variable Torque Rating) |
360 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Enclosure Rating |
Protected Chassis |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
39.4 " |
Width |
20.9 " |
Depth |
14.2 " |
Max Frequency |
120 Hz |
IP Rating |
IP00 |
-
Item Number
FRN030AR1M-2U
MFG Item Number
FRN030AR1M-2U
Product Description
Drive, AC, 30HP, 240V, 88.0A, VT, N1
Specifications
Specifications
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
88 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Height |
23 " |
Width |
7.99 " |
Depth |
10.3 " |
IP Rating |
IP21 |
-
MFG Item Number
FRN003F1S-2U
Product Description
Drive, AC, 3HP, 240V, 10.6A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
10.6 A |
Input Range Voltage (AC) |
200-240 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
10.2 " |
Width |
5.91 " |
Depth |
6.42 " |
Max Frequency |
120 Hz |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN050AR1L-5U
MFG Item Number
FRN050AR1L-5U
Product Description
Drive, AC, 50HP, 575V, 51.0A, VT, N12
Specifications
Specifications
Nominal Input Voltage (AC) |
575 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
50 hp |
Amps (Variable Torque Rating) |
51 A |
Input Range Voltage (AC) |
575-600 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Height |
34.8 " |
Width |
11.8 " |
Depth |
14.5 " |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN450AR1S-4U
MFG Item Number
FRN450AR1S-4U
Product Description
Drive, AC, 450HP, 480V, 520A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
450 hp |
Amps (Variable Torque Rating) |
520 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Enclosure Rating |
Open |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Height |
55.1 " |
Width |
26.8 " |
Depth |
17.3 " |
IP Rating |
IP00 |
-
MFG Item Number
FRN800F1S-4U
Product Description
Drive, AC, 800HP, 480V, 960A, VT, OP
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
800 hp |
Amps (Variable Torque Rating) |
960 A |
Input Range Voltage (AC) |
380-480 VAC |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Enclosure Rating |
Protected Chassis |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Height |
55.1 " |
Width |
34.6 " |
Depth |
17.3 " |
Max Frequency |
120 Hz |
IP Rating |
IP00 |
-
Item Number
FRN125AR1L-5U
MFG Item Number
FRN125AR1L-5U
Product Description
Drive, AC, 125HP, 575V, 125A, VT, N12
Specifications
Specifications
Nominal Input Voltage (AC) |
575 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
125 hp |
Amps (Variable Torque Rating) |
125 A |
Input Range Voltage (AC) |
575-600 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Height |
34.8 " |
Width |
11.8 " |
Depth |
14.5 " |
IP Rating |
IP55 |
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved