The store will not work correctly when cookies are disabled.
-
F003518
Gefran Linear Transducers, LT Series
Product Description
Linear Potentiometer,
Specifications
Specifications
Stroke Length |
5.9 " |
Output Type |
Potentiometer 5 kOhm |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Brackets |
-
F004411
Gefran Linear Transducers, PZ34 Series
Product Description
Linear Potentiometer PZ-34-A-200
Specifications
Specifications
Stroke Length |
7.9 " |
Output Type |
Potentiometer 8 kOhm |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
F036416
Gefran Linear Transducers, PC Series
Product Description
Linear Potentiometer
Specifications
Specifications
Stroke Length |
29.5 " |
Output Type |
Potentiometer 10 kOhm |
IP Rating |
IP65 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
F004199
Gefran Linear Transducers, PY2 Series
Product Description
Linear Potentiometer PY-2-C-025
Specifications
Specifications
Stroke Length |
1 " |
Output Type |
Potentiometer 1 kOhm |
IP Rating |
IP40 |
Transducer Style |
Potentiometer with Spring Return |
Mounting |
Brackets |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F058954
Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Product Description
Melt Pressure Gauge - Analog
Specifications
Specifications
Range |
0-10,000 psi |
Case Size |
5.5 " |
Case Material |
Stainless Steel |
Case Style |
Lower Mount - Flexible Stem |
Vacuum Measurement |
No |
-
Item Number
40B-96-5-10-RR-00-0-0-1
Product Description
40B-96-5-10-RR-00-0-0-1 Indicator
Specifications
Specifications
Max Input Signal |
Strain Gauge 350 Ohms |
Display Digits |
5 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/8 DIN |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40B-96-5-10-RR-R0-3-0-1
Product Description
40B-96-5-10-RR-R0-3-0-1 Indicator
Specifications
Specifications
Max Input Signal |
Strain Gauge 350 Ohms |
Display Digits |
5 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/8 DIN |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
-
Item Number
40T-48-4-24-RR-0-2-0-1
Product Description
40T-48-4-24-RR-0-2-0-1 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/16 DIN |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40T-72-4-00-RR-00-9
Product Description
40T-72-4-00-RR-00-9 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
11-27 VAC/DC |
Nominal Size |
72 mm |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40TB-10-RRR-0-2-1
Product Description
40TB-10-RRR-0-2-1 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved