The store will not work correctly when cookies are disabled.
-
Item Number
ADV20-1004-KXX-1M
MFG Item Number
ADV20-1004-KXX-1M
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-1004-KXX-2MF
MFG Item Number
ADV20-1004-KXX-2MF
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
25 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-1004-KXX-4F
MFG Item Number
ADV20-1004-KXX-4F
Product Description
Drive
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
1.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-1007-KXX-2MF
MFG Item Number
ADV20-1007-KXX-2MF
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-1007-KXX-4F
MFG Item Number
ADV20-1007-KXX-4F
Product Description
Drive
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-1015-KXX-4F
MFG Item Number
ADV20-1015-KXX-4F
Product Description
Drive
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4.2 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
2.83 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-2007-KXX-1M
MFG Item Number
ADV20-2007-KXX-1M
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.2 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
3.94 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-2015-KXX-2MF
MFG Item Number
ADV20-2015-KXX-2MF
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
3.94 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-2022-KXX-2MF
MFG Item Number
ADV20-2022-KXX-2MF
Product Description
Drive
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
11 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
3.94 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ADV20-2022-KXX-4F
MFG Item Number
ADV20-2022-KXX-4F
Product Description
Drive
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
5.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Depth |
5.36 " |
Width |
3.94 " |
Height |
6.86 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved