Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 5689

Set Ascending Direction
  1. F060800
    F060800
    Gefran Miscellaneous
    Item Number
    F060800
    MFG Item Number
    F060800
    Product Description
    Cable For Programming With PC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F004199
    F004199
    Gefran Linear Transducers, PY2 Series
    Item Number
    F004199
    MFG Item Number
    F004199
    Series
    PY2
    Product Description
    Linear Potentiometer PY-2-C-025
    Specifications
    Specifications
    Stroke Length 1 "
    Output Type Potentiometer 1 kOhm
    IP Rating IP40
    Transducer Style Potentiometer with Spring Return
    Mounting Brackets
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. GRS-H-30-48-D-0-0-0-0
    GRS-H-30-48-D-0-0-0-0
    Gefran Relays, GRS-H Series
    Item Number
    GRS-H-30-48-D-0-0-0-0
    MFG Item Number
    F083572
    Series
    GRS-H
    Product Description
    SSR, 1P, 480V, 30 Amp, 6-32 VDC
    Specifications
    Specifications
    Mounting DIN Rail
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 6-32 VDC
    Input Polarity DC
    Output Voltage 24-530 VAC
    Current Rating 30 A
    Termination Screw Terminal
    Switching Type Zero Cross
    Integral Heat Sink Yes
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. GQ-50-24-D-1-4
    GQ-50-24-D-1-4
    Gefran Relays, GQ Series
    Item Number
    GQ-50-24-D-1-4
    MFG Item Number
    F060139
    Series
    GQ
    Product Description
    GQ-50-24-D-1-4 230V, 50A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 20-253 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. F058954
    F058954
    Gefran Panel Meters & Gauges, M5 Melt Pressure Series
    Item Number
    F058954
    MFG Item Number
    F058954
    Series
    M5 Melt Pressure
    Product Description
    Melt Pressure Gauge - Analog
    Specifications
    Specifications
    Range 0-10,000 psi
    Case Size 5.5 "
    Case Material Stainless Steel
    Case Style Lower Mount - Flexible Stem
    Vacuum Measurement No
    Increase
    Decrease
    Availability
  6. GQ-50-60-A-1-4
    GQ-50-60-A-1-4
    Gefran Relays, GQ Series
    Item Number
    GQ-50-60-A-1-4
    MFG Item Number
    F060148
    Series
    GQ
    Product Description
    GQ-50-60-A-1-4 600V, 50A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 20-260 VAC
    Input Polarity AC
    Output Voltage 40-660 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GQ-50-60-D-1-4
    GQ-50-60-D-1-4
    Gefran Relays, GQ Series
    Item Number
    GQ-50-60-D-1-4
    MFG Item Number
    F060146
    Series
    GQ
    Product Description
    GQ-50-60-D-1-4 600V, 50A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 40-660 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. GQ-90-48-A-1-3
    GQ-90-48-A-1-3
    Gefran Relays, GQ Series
    Item Number
    GQ-90-48-A-1-3
    MFG Item Number
    F043119
    Series
    GQ
    Product Description
    GQ-90-48-A-1-3 480V, 90A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 20-260 VAC
    Input Polarity AC
    Output Voltage 40-528 VAC
    Current Rating 90 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. GTT-90/480-0
    GTT-90/480-0
    Gefran Relays, GTT Series
    Item Number
    GTT-90/480-0
    MFG Item Number
    F000146
    Series
    GTT
    Product Description
    GTT-90/480-0 480V, 90A, Solid State
    Specifications
    Specifications
    Circuit 1NO
    Mounting DIN Rail
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Polarity DC
    Output Voltage 24-530 VAC
    Current Rating 90 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink Yes
    MOV Yes
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. GTZ-25/60-D-0
    GTZ-25/60-D-0
    Gefran Relays, GTZ Series
    Item Number
    GTZ-25/60-D-0
    MFG Item Number
    F062930
    Series
    GTZ
    Product Description
    GTZ-25/60-D-0 600V, 3X25A, Solid
    Specifications
    Specifications
    Circuit 3NO
    Mounting DIN Rail
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 5-32 VDC
    Input Polarity DC
    Output Voltage 24-660 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink Yes
    MOV No
    Snubber No