The store will not work correctly when cookies are disabled.
-
Item Number
GRS-H-75-60-A-0-0-0-0
Product Description
SSR, 1P, 600V, 75 Amp, 20-260
Specifications
Specifications
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
24-660 VAC |
Current Rating |
75 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
-
Item Number
40B-96-5-10-RR-00-0-0-1
Product Description
40B-96-5-10-RR-00-0-0-1 Indicator
Specifications
Specifications
Max Input Signal |
Strain Gauge 350 Ohms |
Display Digits |
5 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/8 DIN |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40B-96-5-10-RR-R0-3-0-1
Product Description
40B-96-5-10-RR-R0-3-0-1 Indicator
Specifications
Specifications
Max Input Signal |
Strain Gauge 350 Ohms |
Display Digits |
5 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/8 DIN |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
-
Item Number
40T-48-4-24-RR-0-2-0-1
Product Description
40T-48-4-24-RR-0-2-0-1 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/16 DIN |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40T-72-4-00-RR-00-9
Product Description
40T-72-4-00-RR-00-9 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
11-27 VAC/DC |
Nominal Size |
72 mm |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40TB-10-RRR-0-2-1
Product Description
40TB-10-RRR-0-2-1 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
40TB-10-RRR-1-0-1
Product Description
40TB-10-RRR-1-0-1 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC/DC |
Nominal Size |
1/4 DIN |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4T-72-4-01-9 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
11-27 VAC/DC |
Nominal Size |
72 mm |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX4-60-R-2-F-0
Product Description
GFX4-60-R-2-F-0 Geflex Power
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
30 A |
Utilization Category |
AC-51 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
Yes |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GFX4-80-R-2-0-0
Product Description
GFX4-80-R-2-0-0 Geflex Power
Specifications
Specifications
Rated Voltage |
24-530 VAC |
Nominal Rated Voltage |
480 VAC |
Rated Current |
40 A |
Utilization Category |
AC-51 |
Firing Mode |
Zero Crossing |
Communications |
Modbus RTU |
Current Limiter |
No |
Integrated Fuse |
No |
On-Board Temperature PID |
Yes |
Signal Feedback |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved