The store will not work correctly when cookies are disabled.
-
Product Description
Cable For Programming With PC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F004199
Gefran Linear Transducers, PY2 Series
Product Description
Linear Potentiometer PY-2-C-025
Specifications
Specifications
Stroke Length |
1 " |
Output Type |
Potentiometer 1 kOhm |
IP Rating |
IP40 |
Transducer Style |
Potentiometer with Spring Return |
Mounting |
Brackets |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GRS-H-30-48-D-0-0-0-0
Product Description
SSR, 1P, 480V, 30 Amp, 6-32 VDC
Specifications
Specifications
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
6-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-530 VAC |
Current Rating |
30 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GQ-50-24-D-1-4
Product Description
GQ-50-24-D-1-4 230V, 50A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
20-253 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F058954
Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Product Description
Melt Pressure Gauge - Analog
Specifications
Specifications
Range |
0-10,000 psi |
Case Size |
5.5 " |
Case Material |
Stainless Steel |
Case Style |
Lower Mount - Flexible Stem |
Vacuum Measurement |
No |
-
Item Number
GQ-50-60-A-1-4
Product Description
GQ-50-60-A-1-4 600V, 50A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
20-260 VAC |
Input Polarity |
AC |
Output Voltage |
40-660 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GQ-50-60-D-1-4
Product Description
GQ-50-60-D-1-4 600V, 50A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
40-660 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GQ-90-48-A-1-3
Product Description
GQ-90-48-A-1-3 480V, 90A, Solid
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
20-260 VAC |
Input Polarity |
AC |
Output Voltage |
40-528 VAC |
Current Rating |
90 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
GTT-90/480-0 480V, 90A, Solid State
Specifications
Specifications
Circuit |
1NO |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
DC |
Output Voltage |
24-530 VAC |
Current Rating |
90 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GTZ-25/60-D-0
Product Description
GTZ-25/60-D-0 600V, 3X25A, Solid
Specifications
Specifications
Circuit |
3NO |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
5-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-660 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved