The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gems Sensors & Controls
-
Item Number
1200HGG3002A3UA
MFG Item Number
1200HGG3002A3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
0-300 psi |
Input |
7-35 VDC |
Output |
1-5 VDC |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200SGF300223EA
MFG Item Number
1200SGF300223EA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
0-30 psi |
Input |
12-35 VDC |
Output |
0-10 VDC |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
9 ' |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-5-180 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200HGG100223DA
MFG Item Number
1200HGG100223DA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
0-100 psi |
Input |
7-35 VDC |
Output |
1-5 VDC |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
3 ' |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-5-180 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG1B001A3UA
MFG Item Number
1200BG1B001A3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-9 bar |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG1F50223DA
MFG Item Number
1200BG1F50223DA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-0 psi |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
3 ' |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-5-180 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG2B502A3UA
MFG Item Number
1200BG2B502A3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-24 bar |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG3F00223GA
MFG Item Number
1200BG3F00223GA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-15 psi |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
32 ' |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-5-180 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG4A002A3UA
MFG Item Number
1200BG4A002A3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-3 bar |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BG4B002B3UA
MFG Item Number
1200BG4B002B3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
Vac-3 bar |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
-
Item Number
1200BGA4002A3UA
MFG Item Number
1200BGA4002A3UA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
OEM |
Pressure Range (Gauge) |
0-4 bar |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN 43650 Form C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-40-260 °F |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
1200
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved