The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
General Cable
-
76512
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
16 GA MTW 90C BLK
Specifications
Specifications
Wire Gauge |
16 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.123 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76512.18.06
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
Wire, 16AWG, Grn, MTW, 90 Deg C
Specifications
Specifications
Wire Gauge |
16 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Outer Diameter |
0.123 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76812.R8.02
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
14 GA MTW 90C WHT
Specifications
Specifications
Wire Gauge |
14 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.136 " |
RoHS Compliant |
Yes |
-
76822.18.19
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
12 GA MTW 90C PURPLE
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Outer Diameter |
0.155 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76822.R8.01
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
12 GA MTW 90C BLK
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.155 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76832.18.07
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
10 GA MTW 90C BLUL
Specifications
Specifications
Wire Gauge |
10 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.032 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.179 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76994.38.01
General Cable Wire & Cable, HEAVYWALL Series
Product Description
4 GA MTW 90C BLK
Specifications
Specifications
Wire Gauge |
4 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.065 " |
Length |
500 ' |
Temperature Rating |
-40-194 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.365 " |
RoHS Compliant |
Yes |
-
MFG Item Number
01951.70.01
Product Description
8ft. 12/3 ST BLACK POWER SUPPLY
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
12 GA MTW 90C WHT
-
MFG Item Number
81642.99.01
Product Description
4AWG(259B)-2 TYPE W 2KV BLK
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved