- Home
- Products
- General Cable
-
01342.38.01General Cable Wire & Cable, SJOOW SeriesItem Number01342.38.01MFG Item Number01342SeriesSJOOWProduct DescriptionCABLE, 3 COND, 16AWG, 300V, STRND,Specifications
Specifications Number of Conductors 3 Wire Gauge 16 AWG Voltage Rating 300 V Current Rating 13 A Temperature Rating -40-194 °F Shielding Unshielded Insulation Material EPDM Outer Diameter 0.33 " Length 500 ' Application Power Cable RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
02003.15.05General Cable Wire & Cable, SJOOW SeriesItem Number02003.15.05MFG Item Number02003.15.05SeriesSJOOWProduct DescriptionCABLE, 4 COND, 18AWG, 300V, STRND,Specifications
Specifications Number of Conductors 4 Wire Gauge 18 AWG Voltage Rating 300 V Current Rating 7 A Temperature Rating -58-221 °F Shielding Unshielded Insulation Material EPDM Outer Diameter 0.345 " Length 250 ' Application Power Cable RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Outer Diameter
Length
Temperature Rating
Wire Gauge
Number of Conductors
Stranding
Jacket Color
Current Rating