The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Globe Motors
-
Item Number
A31B10A15W3000
MFG Item Number
A31B10A15W3000
Product Description
FAN, 80mm SQ X 25mm, 115VAC, 20CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
20 CFM |
Current Rating |
0.08 A |
Power Consumption |
5 W |
Fan Speed |
3,100 RPM |
Noise Level |
33 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A15T1000
MFG Item Number
A31B15A15T1000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 21CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
19 CFM |
Current Rating |
0.06 A |
Power Consumption |
4 W |
Fan Speed |
1,900 RPM |
Noise Level |
25 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A15T2000
MFG Item Number
A31B15A15T2000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 25CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
24 CFM |
Current Rating |
0.07 A |
Power Consumption |
4.5 W |
Fan Speed |
2,300 RPM |
Noise Level |
32 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A15W1000
MFG Item Number
A31B15A15W1000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 21CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
19 CFM |
Current Rating |
0.06 A |
Power Consumption |
4 W |
Fan Speed |
1,900 RPM |
Noise Level |
25 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A15W2000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 25CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
24 CFM |
Current Rating |
0.07 A |
Power Consumption |
4.5 W |
Fan Speed |
2,300 RPM |
Noise Level |
32 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A15W3000
MFG Item Number
A31B15A15W3000
Product Description
FAN, 80mm SQ X 38mm, 115VAC, 33CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
32 CFM |
Current Rating |
0.11 A |
Power Consumption |
7 W |
Fan Speed |
3,200 RPM |
Noise Level |
38 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A23W1000
MFG Item Number
A31B15A23W1000
Product Description
FAN, 80mm SQ X 38mm, 230VAC, 24CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
26 CFM |
Current Rating |
0.05 A |
Power Consumption |
5 W |
Fan Speed |
2,100 RPM |
Noise Level |
26 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A23W2000
MFG Item Number
A31B15A23W2000
Product Description
FAN, 80mm SQ X 38mm, 230VAC, 27CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
34 CFM |
Current Rating |
0.05 A |
Power Consumption |
6 W |
Fan Speed |
2,500 RPM |
Noise Level |
34 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A31B15A23W3000
MFG Item Number
A31B15A23W3000
Product Description
FAN, 80mm SQ X 38mm, 230VAC, 33CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
38 mm |
Air Flow |
38 CFM |
Current Rating |
0.06 A |
Power Consumption |
8 W |
Fan Speed |
3,200 RPM |
Noise Level |
38 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A36B10A15T2000
MFG Item Number
A36B10A15T2000
Product Description
FAN, 92mm SQ X 25mm, 115VAC, 30CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
28 CFM |
Current Rating |
0.09 A |
Power Consumption |
6 W |
Fan Speed |
2,500 RPM |
Noise Level |
35 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved