- Home
- Products
- Greenlee
-
DM-25Greenlee Multimeters, DM-25 SeriesItem NumberDM-25MFG Item NumberDM-25SeriesDM-25Product DescriptionDMM, Manual Ranging, CAT3 600VSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS No Max Resistance 2 MOhm Thermal Imager No Accuracy % (VDC) 0.8 % NIST Certified No Accuracy % (VAC) 1.2 % Continuity W/ Diode Test Yes Backlight No Auto Ranging No Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options