- Home
- Products
- Hammond Manufacturing
-
SHGL04601Hammond Manufacturing Enclosure Heaters, SHGL SeriesItem NumberSHGL04601MFG Item NumberSHGL04601SeriesSHGLProduct DescriptionHeater Fan, 120VAC, 400WSpecifications
Specifications Heating Capacity 400 W Operating Voltage 110-220 VAC Max Inrush Current 3.5 A Heating Element Resistance Type Heater Integral Fan Yes Hygrostat No Mounting DIN Rail IP Rating IP20 Protection Class I (Grounded) Explosion Proof No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SHGL04600Hammond Manufacturing Enclosure Heaters, SHGL SeriesItem NumberSHGL04600MFG Item NumberSHGL04600SeriesSHGLProduct DescriptionFan Heater, 120VAC, 250WSpecifications
Specifications Heating Capacity 250 W Operating Voltage 110-220 VAC Max Inrush Current 2.2 A Heating Element Resistance Type Heater Integral Fan Yes Hygrostat No Mounting DIN Rail IP Rating IP20 Protection Class I (Grounded) Explosion Proof No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Heating Capacity
Product Series
Max Inrush Current