The store will not work correctly when cookies are disabled.
-
Item Number
P1-00228-LFUF
MFG Item Number
P1-00228-LFUF
Product Description
Drive, 5 HP, 200-240 VAC, 3PH,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reisitor
-
Item Number
WJ200-022HF-CP-N4X
MFG Item Number
WJ200-022HF-CP-N4X
Product Description
Drive, AC, 3HP, 480V, 3PH, 5.5A, CT, N4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
WJ200-015HF-CP-N4X
MFG Item Number
WJ200-015HF-CP-N4X
Product Description
Drive, AC, 2HP, 480V, 3PH, 4.8A, CT N4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-022LF
Product Description
Drive, AC, 3HP, 240V, 3PH, 11A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
11 A |
Amps (Variable Torque Rating) |
12 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
WJ200-015HF
Product Description
Drive, AC, 2HP, 480V, 3PH, 4.8A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.8 A |
Amps (Variable Torque Rating) |
5.4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
WJ200-007HF
Product Description
Drive, AC, 1HP, 480V, 2.5A, 3PH, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
3.4 A |
Amps (Variable Torque Rating) |
4.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-015SF
Product Description
Drive, AC, 2HP, 240V, 1PH, 8A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L300P-015HFU2
MFG Item Number
L300P-015HFU2
Product Description
DRIVE, AC, 2HP, 480V, 3.8A, NEMA 1
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
3.8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
432-528 VAC |
Max Frequency |
400 Hz |
Depth |
5.84 " |
Width |
5.91 " |
Height |
10.04 " |
Availability
Obsolete Item No Longer Available
-
Item Number
L300P-015LFU2
MFG Item Number
L300P-015LFU2
Product Description
DRIVE, AC, 2HP, 240V, 7.5A, NEMA 1
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
2 hp |
Amps (Variable Torque Rating) |
7.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
216-264 VAC |
Max Frequency |
400 Hz |
Depth |
5.84 " |
Width |
5.91 " |
Height |
10.04 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved