The store will not work correctly when cookies are disabled.
-
Product Description
BALL-JOINT ASSY MP904
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8104F1010/U
MFG Item Number
MS8104F1010/U
Product Description
FIRE AND SMOKE DIRECT COUPLED
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
15 s |
Nominal Supply Voltage |
24 VAC |
Mounting |
Direct Coupled |
Shaft Size |
Round 0.5 " |
NEMA Rating |
NEMA 1 |
IP Rating |
IP40 |
Temperature Range |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TB7980A1006/U
Honeywell Thermostats, ZonePRO Modulating-Floating Series
Item Number
TB7980A1006/U
MFG Item Number
TB7980A1006/U
Series
ZonePRO Modulating-Floating
Product Description
VAV STAT
Specifications
Specifications
Power Method |
24 VAC |
Application |
Zoning |
Communicating |
No |
Programmability |
Non-Programmable |
Wi-Fi Enabled |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM7890A1015
Product Description
CONTROL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS4120A1001/U
MFG Item Number
MS4120A1001/U
Product Description
S20120-2POS DAMPER ACTUATOR, SPRING
Specifications
Specifications
Control Signal |
Two Position (On/Off) SPST |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-11/16 ", Round 3/8-1-1/16 " |
NEMA Rating |
NEMA 2 |
Temperature Range |
-40-140 °F |
Manual Operation |
Manual Crank |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RM7890B1014/U
MFG Item Number
RM7890B1014/U
Product Description
AUTO PRIMARY CTRL 120V 50/60HZ
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T775M2022/U
Honeywell Controllers, T775 Series 2000 Standalone Series
MFG Item Number
T775M2022/U
Series
T775 Series 2000 Standalone
Product Description
ELECTRONIC REMOTE TEMPERATURE
Specifications
Specifications
Type |
Modulating NEMA 4X |
Number of Sensor Inputs |
2 |
Setpoint Temp Range |
-40-248 °F |
Differential Temperature |
1-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Solid State Ignitor Spark Generator
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MS8105A1130/U
MFG Item Number
MS8105A1130/U
Product Description
DAMPER ACTUATOR
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
45 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-22-149 °F |
Internal Aux Switches |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Q624A1014/U
Product Description
IGNITION TRANSFORMER
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved