- Home
- Products
- Honeywell
-
V5011F1105/UHoneywell HVAC Valves, V5011F SeriesItem NumberV5011F1105/UMFG Item NumberV5011F1105/USeriesV5011FProduct DescriptionVALVESpecifications
Specifications Flow Capacity 63 Cv Connection Type Threaded Max Close-Off Pressure 20 psi Max Static Pressure 217 psi Medium Temperature Range 40-337 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V5011F1113/UHoneywell HVAC Valves, V5011F SeriesItem NumberV5011F1113/UMFG Item NumberV5011F1113/USeriesV5011FProduct DescriptionVALVESpecifications
Specifications Flow Capacity 100 Cv Connection Type Threaded Max Close-Off Pressure 20 psi Max Static Pressure 217 psi Medium Temperature Range 40-337 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options