The store will not work correctly when cookies are disabled.
-
41310
Icotek Cable Entries, KT Small Series
Product Description
Grommet, (1)10-11mm Dia, Black, KT10
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 10-1mm |
Split Grommet |
Yes |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39904
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Black, (2)5mm Dia,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
2 |
Cable Size |
Round - 5 mm |
Split Grommet |
Yes |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39910
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Black, (4)5mm Dia,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
4 |
Cable Size |
Round - 5 mm |
Split Grommet |
Yes |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41351
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Black, Blank, BTK
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cable Size |
Blank |
Split Grommet |
No |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48241
Icotek Cable Entries, KEL-ER 24 Series
Product Description
Cable Entry Frame, Black,
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 1.794 " |
Cut-Out Dimensions (mm) |
112 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KT2/03BLACK
Product Description
Hardware
Specifications
Specifications
Cables per Grommet |
2 |
Cable Size |
Round - (2) 3-3 mm |
Split Grommet |
Yes |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KEL-DPZ50/10BLACK
MFG Item Number
KEL-DPZ50/10BLACK
Product Description
Hardware
Specifications
Specifications
Total Number of Cables |
10 |
Cut-Out Dimensions (mm) |
50.4 mm Dia |
Mounting |
Locknut |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KEL-DPZ50/19BLACK
MFG Item Number
KEL-DPZ50/19BLACK
Product Description
Hardware
Specifications
Specifications
Total Number of Cables |
19 |
Cut-Out Dimensions (mm) |
50.4 mm Dia |
Mounting |
Locknut |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36886.1
Icotek Grounding, LFZ-U-SKL Series
Product Description
LFZ-U4/SKL 1, 5-3
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
3 mm |
Minimum Conductor Size |
1.5 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Fork |
Direct Burial |
No |
-
36910
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 1, 5-3
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
3 mm |
Minimum Conductor Size |
1.5 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved