The store will not work correctly when cookies are disabled.
-
MFG Item Number
VF1A-G02A1S4
Product Description
Doesa VFD 1HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
1 hp |
Amps (Variable Torque Rating) |
2.1 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B1 |
Depth |
4.69 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G05A5S4
Product Description
Doesa VFD 3HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
5.5 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B1 |
Depth |
5.63 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G12A0S4
Product Description
Doesa VFD 7.5HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Variable Torque Rating) |
12 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B2 |
Depth |
5.63 " |
Width |
5.12 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G21A5S4
Product Description
Doesa VFD 10HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
21.5 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B3 |
Depth |
6.22 " |
Width |
7.09 " |
Height |
8.66 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G28A5S4
Product Description
Doesa VFD 15HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
28.5 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B3 |
Depth |
6.22 " |
Width |
7.09 " |
Height |
8.66 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G37A0S4
Product Description
Doesa VFD 20HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
20 hp |
Amps (Variable Torque Rating) |
37 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B4 |
Depth |
7.48 " |
Width |
8.66 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G44A0S4
Product Description
Doesa VFD 25HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Amps (Variable Torque Rating) |
44 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B4 |
Depth |
7.48 " |
Width |
8.66 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G139AS4
Product Description
Doesa VFD 75HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
75 hp |
Amps (Variable Torque Rating) |
139 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B7 |
Depth |
12.3 " |
Width |
14.3 " |
Height |
24.21 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G59A0S4
Product Description
Doesa VFD 30HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
59 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B5 |
Depth |
7.68 " |
Width |
9.84 " |
Height |
15.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF1A-G85A0S4
Product Description
Doesa VFD 50HP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
50 hp |
Amps (Variable Torque Rating) |
85 A |
Braking Type |
DC Braking |
Operator Controls |
Built In |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
B6 |
Depth |
10.28" |
Width |
12.9 " |
Height |
21.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved