Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 14

Set Ascending Direction
  1. VF1A-G02A1S4
    VF1A-G02A1S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G02A1S4
    MFG Item Number
    VF1A-G02A1S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 1HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 1 hp
    Amps (Variable Torque Rating) 2.1 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B1
    Depth 4.69 "
    Width 4.33 "
    Height 5.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. VF1A-G05A5S4
    VF1A-G05A5S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G05A5S4
    MFG Item Number
    VF1A-G05A5S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 3HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 5.5 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B1
    Depth 5.63 "
    Width 4.33 "
    Height 5.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VF1A-G12A0S4
    VF1A-G12A0S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G12A0S4
    MFG Item Number
    VF1A-G12A0S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 7.5HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 7.5 hp
    Amps (Variable Torque Rating) 12 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B2
    Depth 5.63 "
    Width 5.12 "
    Height 5.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VF1A-G21A5S4
    VF1A-G21A5S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G21A5S4
    MFG Item Number
    VF1A-G21A5S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 10HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 21.5 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B3
    Depth 6.22 "
    Width 7.09 "
    Height 8.66 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VF1A-G28A5S4
    VF1A-G28A5S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G28A5S4
    MFG Item Number
    VF1A-G28A5S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 15HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 15 hp
    Amps (Variable Torque Rating) 28.5 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B3
    Depth 6.22 "
    Width 7.09 "
    Height 8.66 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VF1A-G37A0S4
    VF1A-G37A0S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G37A0S4
    MFG Item Number
    VF1A-G37A0S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 20HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 20 hp
    Amps (Variable Torque Rating) 37 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B4
    Depth 7.48 "
    Width 8.66 "
    Height 10.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. VF1A-G44A0S4
    VF1A-G44A0S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G44A0S4
    MFG Item Number
    VF1A-G44A0S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 25HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 25 hp
    Amps (Variable Torque Rating) 44 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B4
    Depth 7.48 "
    Width 8.66 "
    Height 10.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VF1A-G139AS4
    VF1A-G139AS4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G139AS4
    MFG Item Number
    VF1A-G139AS4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 75HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 75 hp
    Amps (Variable Torque Rating) 139 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B7
    Depth 12.3 "
    Width 14.3 "
    Height 24.21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VF1A-G59A0S4
    VF1A-G59A0S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G59A0S4
    MFG Item Number
    VF1A-G59A0S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 30HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 30 hp
    Amps (Variable Torque Rating) 59 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B5
    Depth 7.68 "
    Width 9.84 "
    Height 15.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VF1A-G85A0S4
    VF1A-G85A0S4
    IDEC Drives, VF1A Doesa Series
    Item Number
    VF1A-G85A0S4
    MFG Item Number
    VF1A-G85A0S4
    Series
    VF1A Doesa
    Product Description
    Doesa VFD 50HP
    Specifications
    Specifications
    Input Phase 3
    HP (Variable Torque Rating) 50 hp
    Amps (Variable Torque Rating) 85 A
    Braking Type DC Braking
    Operator Controls Built In
    IP Rating IP20
    NEMA Rating NEMA 1
    Nominal Input VAC 480 VAC
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 500 Hz
    Frame Size B6
    Depth 10.28"
    Width 12.9 "
    Height 21.65 "